This product requires certification to purchase.

Stainless Steel 16 x 3/4 in. Female Solder and MPT x GHT Wall Hydrant

Zurn

Ecolotrol® Stainless Steel 16 x 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL16
  • Item #7035568
  • Manufacturer Part #Z1321-CXL-16
4.1 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol® Stainless Steel 16 x 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL16
  • Item #7035568
  • Manufacturer Part #Z1321-CXL-16
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead-free
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings.
  • Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Ecolotrol®
Color Finish Name:
Stainless Steel
Depth:
22-1/2 in
End Connection 1:
Female Solder, MPT
End Connection 2:
GHT
End Connections:
Female Solder;MPT x GHT
FM Approved:
No
Height:
4-13/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Copper, Bronze, Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670240955844
Valve Body Material:
Copper
Valve Operator:
Key
Valve Size:
3/4 in
Width:
3-1/8 in