This product requires certification to purchase.

Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

Zurn

Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL4
  • Item #7035648
  • Manufacturer Part #Z1321-CXL-4
4 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL4
  • Item #7035648
  • Manufacturer Part #Z1321-CXL-4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Encased, self-draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
  • Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
  • Standard inlet connection combination 3/4-inch female solder x 3/4-inch male pipe thread
  • 1-year limited warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1019
Collection:
Ecolotrol®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
7-1/8 in
End Connection 1:
Female Solder, MPT
End Connection 2:
GHT
End Connections:
Female Solder;MPT x GHT
FM Approved:
No
Height:
4-13/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Copper, Bronze, Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670240955790
Valve Body Material:
Copper
Valve Body Style:
Threaded
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze, Stainless Steel
Valve Operator:
Key
Valve Size:
3/4 in
Width:
3-1/8 in