This product requires certification to purchase.

Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

Zurn

Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL6
  • Item #7035638
  • Manufacturer Part #Z1321-CXL-6
5 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ1321CXL6
  • Item #7035638
  • Manufacturer Part #Z1321-CXL-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Encased, self-draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
  • Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
  • Standard inlet connection combination 3/4-inch female solder x 3/4-inch male pipe thread
  • 1-year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
11-3/10 in
End Connection 1
Female Solder, MPT
End Connection 2
GHT
End Connections
Female Solder;MPT x GHT
Height
4-13/16 in
Length
6 in
Pressure - Maximum
125 psi
Valve Size
3/4 in
Width
3-1/8 in
Characteristics & Features
Collection
Ecolotrol®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Copper, Bronze, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Copper
Valve Operator
Key
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ASSE Standards
ASSE 1019
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Recommended Valve Application
Commercial
UL Listed
No
UPC
670240955783