0.125 gpf Urinal System
EcoVantage® 0.125 gpf Urinal System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- One simple package from one manufacturer simplifies ordering, installation, and maintenance
- Battery-operated sensor provides accurate, hands-free operation
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Clog-resistant, filtered bypass piston design
- Ultra-low 0.125 gpf provides maximum water conservation and financial savings
- Dezincification-resistant brass alloy flush valve with a polished chrome-plated finish provides lasting toughness and durability
- Tamper-resistant all-metal sensor cap
- Durable vitreous china resists stains and scratches
- 14” extended rim
- Retrofit bracket and outlet yoke pattern allow for easy retrofit of old Jetbrook and Expedio 4-bolt pattern urinals
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-5/8
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 14-1/2
- Length:
- 12-5/8
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZZ570820500
- UPC:
- 670240254619
- WaterSense Labeled:
- Yes
- Width:
- 14