This product requires certification to purchase.

0.25 gpf Sensor Flush Valve

Zurn

EcoVantage® 0.25 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZTR6203QRT
  • Item #7576442
  • Manufacturer Part #ZTR6203-QRT
5 out of 5 Customer Rating
Brand image
Zurn

EcoVantage® 0.25 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZTR6203QRT
  • Item #7576442
  • Manufacturer Part #ZTR6203-QRT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 0.25 gpf conserves water and saves money
  • Reliable, battery-powered sensor with 3-year battery life
  • Standard 11-1/2” rough-in and ¾” top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
Battery Size:
AA
Battery Type:
Alkaline
CSA Certified:
CSA B125.37
Collection:
EcoVantage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.25 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
15-1/2 in
IAPMO Listed:
Yes
Length:
4-1/4 in
Material:
Brass
Power Source:
Battery
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
670240959873
Volts:
6V
WaterSense Labeled:
Yes
Width:
8-3/4 in