0.125 Gallons Per Flush Sensor Operated Urinal Valve Less LOGO
EcoVantage® 0.125 Gallons Per Flush Sensor Operated Urinal Valve Less LOGO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sensor operated flush valve
- Clog-resistant piston operation with manual override button
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Battery powered
- Three year warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- EcoVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Height:
- 7 in
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Size:
- 3/4 in
- UPC:
- 670240931794
- WaterSense Labeled:
- Yes
- Width:
- 12 in