1.1 gpf Sensor Flush Valve
EcoVantage® 1.1 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.1 gpf provides maximum water conservation and financial savings
- Hardwired sensor eliminates hassle of battery replacements for a continuously powered application
- Standard 11-1/2” rough-in and 1-1/2” top spud
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- Clog-resistant, filtered bypass piston design
- Adjustable tailpiece allows for flexibility in installation
- ADA compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- EcoVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 15-1/2
- IAPMO Listed:
- No
- Length:
- 4-1/4
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Hardwired
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- UPC:
- 889934002072
- Valve Body Material:
- Brass Alloy
- Volts:
- 7.6V
- WaterSense Labeled:
- Yes
- Width:
- 8-3/4