This product requires certification to purchase.

1.6 gpf Sensor Closet Flush Valve

Zurn

EcoVantage® 1.6 gpf Sensor Closet Flush Valve

  • Fast #
  • Part #ZZTR6200WS1
  • Item #4636533
  • Manufacturer Part #ZTR6200-WS1
3.7 out of 5 Customer Rating
Brand image
Zurn

EcoVantage® 1.6 gpf Sensor Closet Flush Valve

  • Fast #
  • Part #ZZTR6200WS1
  • Item #4636533
  • Manufacturer Part #ZTR6200-WS1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.1 gpf provides maximum water conservation and financial savings
  • Battery-powered sensor with 3-year battery life for a continuously powered application
  • Standard 11-1/2” rough-in and 1-1/2” top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/4 in
End Connection 1
NPT
End Connection 2
Slip
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
15-1/2 in
Length
4-1/4 in
Pressure - Maximum
125 psi
Spud Size
1-1/2 in
Valve Size
1 in
Width
8-3/4 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
EcoVantage®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Flush Type
Sensor
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Electrical & Operational Information
Power Source
Battery
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Flush Valve Application
Water Closet
UPC
670240796577


Recommended Accessories