Elongated Toilet Bowl in White
EcoVantage® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor-mounted toilet
- Siphon-jet design increases flushing power
- 2 1/8” tramway improves flush performance
- Durable vitreous China resists stains and scratches
- Zurn SHIELD™ Glaze minimizes the need for cleaning
- Elongated toilet for user comfort and a touch of style
- 1 ½” back spud
- 4 1/8” back outlet rough-in height
- ADA-compliant toilet height
- 3-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/8 in
- GSA Approved:
- No
- Height:
- 16-5/8 in
- IAPMO Listed:
- No
- Length:
- 14-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Bowl
- UPC:
- 670240693333
- WaterSense Labeled:
- No
- Width:
- 27-3/8 in