This product requires certification to purchase.

Washdown Urinal in White

Zurn

EcoVantage® Washdown Urinal in White

  • Fast #
  • Part #ZZ5765U
  • Item #4845417
  • Manufacturer Part #Z5765-U
4 out of 5 Customer Rating
Brand image
Zurn

EcoVantage® Washdown Urinal in White

  • Fast #
  • Part #ZZ5765U
  • Item #4845417
  • Manufacturer Part #Z5765-U
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High-efficiency washout action increases flushing power
  • Durable vitreous China resists stains and scratches
  • ¾” back spud
  • 2” I.P.S. outlet flange and rubber gasket with integral trap
  • Vandal-resistant outlet strainer
  • Oversized footprint covers previous equipment marks for simplified retrofit installation
  • Concealed universal wall bracket for easy retrofit installation
  • 14” extended rim
  • ADA compliant when installed at proper height
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
EcoVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
Flow Rate:
0.125 gpf/1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
25-5/8 in
IAPMO Listed:
No
Inlet Spud Location:
Rear
Inlet Spud Size:
3/4 in
Length:
18-1/2 in
Material:
Vitreous China
Outlet Spud Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240836846
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
14-1/4 in