This product requires certification to purchase.

3 gpm Metal Change-out Kit in Chrome

Zurn

EZ Flush® 3 gpm Metal Change-out Kit in Chrome

  • Fast #
  • Part #ZZERKORK30CPM
  • Item #3761633
  • Manufacturer Part #ZERK-ORK-3.0-CPM
5 out of 5 Customer Rating
Brand image
Zurn

EZ Flush® 3 gpm Metal Change-out Kit in Chrome

  • Fast #
  • Part #ZZERKORK30CPM
  • Item #3761633
  • Manufacturer Part #ZERK-ORK-3.0-CPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
EZ Flush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
3.0 gpf
Material:
Metal
Product Type:
Change-out Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670240611634
WaterSense Labeled:
No