This product requires certification to purchase.

2 - 3 in. Push on Plastic Floor Drain with 6 in. Round Nickel Bronze Stainer

Zurn

EZ1™ 2 - 3 in. Push on Plastic Floor Drain with 6 in. Round Nickel Bronze Stainer

  • Fast #
  • Part #ZEZPV2R6
  • Item #7499841
  • Manufacturer Part #EZ-PV2-R6
3.9 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 2 - 3 in. Push on Plastic Floor Drain with 6 in. Round Nickel Bronze Stainer

  • Fast #
  • Part #ZEZPV2R6
  • Item #7499841
  • Manufacturer Part #EZ-PV2-R6
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Floor drain ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Durable construction stands up to tough environments
  • 3,000-lb load rough-in cover capacity handles heavy traffic, over and over
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • Optional ZShield barrier trap seal minimizes evaporation by preventing odors, gases, and insects from entering up through the drain
  • ASEE, ICC and IAPMO Approved
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
CSA Certified:
IAPMO
Collection:
EZ1™
Drain Base Height:
8-17/50 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6 in
IAPMO Listed:
No
Outlet Type:
Inside Caulk
UPC:
889934129564