This product requires certification to purchase.

2 in. No Hub Cast Iron Cleanout

Zurn

EZ1™ 2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14002NH5BZ1
  • Item #7660765
  • Manufacturer Part #ZZN14002NH5BZ1
4.4 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 2 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14002NH5BZ1
  • Item #7660765
  • Manufacturer Part #ZZN14002NH5BZ1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Integrated engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a complete and assembled system
  • Saves over 14 minutes per drain installation
  • Available in cast Iron or plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Gas and water tight ABS tapered plug and top assembly
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Application:
Commercial
Collection:
EZ1™
Cover Material:
Nickel Bronze
Diameter:
5-5/32 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Height:
7-1/4 in
IAPMO Listed:
No
Length:
5-22/25 in
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
Cleanout
Size:
2 in
UPC:
889934150438