This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

Zurn

EZ1™ 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14003NH6BZ1
  • Item #7575825
  • Manufacturer Part #ZN1400-3NH-6BZ1
3.6 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14003NH6BZ1
  • Item #7575825
  • Manufacturer Part #ZN1400-3NH-6BZ1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a complete and assembled system
  • Saves over 14 minutes per drain installation
  • Available in cast Iron or plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Gas and water tight ABS tapered plug and top assembly
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
No
Collection:
EZ1™
Cover Material:
Polished Nickel Bronze
Diameter:
6-1/4 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Height:
7 in
IAPMO Listed:
No
Length:
6-16/25 in
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
Cleanout
UPC:
889934129090