4 in. Neo Loc™ Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer
EZ1™ 4 in. Neo Loc™ Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated engineering that includes post-pour adjustment and tilt accessory package
- Ships as a complete and assembled system
- Saves over 14 minutes per drain installation
- Available in cast iron or plastic
- Designed to stand up to the tough construction environment with 3,000 lb load capacity
- Comes standard with protective grate sticker
Specifications
- Adjustable:
- No
- Collection:
- EZ1™
- Construction:
- Membrane
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Neo Loc™
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 889934127454