4 in. No Hub Cast Iron Cleanout
EZ1™ 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 112-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
Specifications
- ASME:
- ASME A112.36.2M
- Collection:
- EZ1™
- Cover Material:
- Polished Bronze
- Cover Shape:
- Round
- Diameter:
- 5-5/32 in
- Drain Base Height:
- 5 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Height:
- 8 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Size:
- 4 in
- UPC:
- 889934117844