This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Zurn

EZ1™ 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NH6BZ1
  • Item #7576089
  • Manufacturer Part #ZN1400-4NH-6BZ1
3.9 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NH6BZ1
  • Item #7576089
  • Manufacturer Part #ZN1400-4NH-6BZ1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integrated engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a complete and assembled system
  • Saves over 14 minutes per drain installation
  • Available in cast Iron or plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Gas and water tight ABS tapered plug and top assembly
  • Requires Certification
Dimensions & Measurements
Diameter
6-1/4 in
Drain Base Height
5 in
Fits Pipe Size
4 in
Height
7-1/4 in
Length
6-16/25 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Collection
EZ1™
Cover Material
Nickel Bronze
Drain Base Material
Cast Iron
Material
Plastic
Outlet Type
No Hub
Warranty & Product Information
ASME
ASME A112.36.2M
IAPMO Listed
No
Product Type
Cleanout
UPC
889934129106