This product requires certification to purchase.

6 in. No Hub Cast Iron Polished Nickel Bronze Cleanout

Zurn

EZ1™ 6 in. No Hub Cast Iron Polished Nickel Bronze Cleanout

  • Fast #
  • Part #ZZN14006NH8BZ1
  • Item #7717921
  • Manufacturer Part #ZN1400-6NH-8BZ1
4.1 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 6 in. No Hub Cast Iron Polished Nickel Bronze Cleanout

  • Fast #
  • Part #ZZN14006NH8BZ1
  • Item #7717921
  • Manufacturer Part #ZN1400-6NH-8BZ1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a complete and assembled system
  • Saves over 14 minutes per drain installation
  • Available in cast Iron or plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Gas and water tight ABS tapered plug and top assembly
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M
Adjustable:
Yes
Collection:
EZ1™
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
7-7/8
Drain Base Height:
5-1/2
Drain Base Material:
Cast Iron
End Connections:
No Hub
Fits Pipe Size:
6 in
Height:
7-93/100
IAPMO Listed:
No
Length:
8-43/100
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
Cleanout
UPC:
889934142167