2 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Nickel Bronze Strainer
EZ1™ 2 in. No Hub Cast Iron Floor Drain with 5 in. Round Polished Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Integrated engineering that includes post-pour adjustment and tilt accessory package
- Ships as a complete and assembled system
- Saves over 14 minutes per drain installation
- Available in cast iron or plastic
- Designed to stand up to the tough construction environment with 3,000 lb load capacity
- Comes standard with protective grate sticker
Specifications
- Adjustable:
- Yes
- Collection:
- EZ1™
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 9-27/32
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 889934129489