15-7/10 x 4 in. Cast Iron Water Closet Carrier
Ezcarry® 15-7/10 x 4 in. Cast Iron Water Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500 lb
- Install faster with labor saving features on a 30% lighter system
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
- Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
- Reduce adjustment time with factory-assembled trim and universal feet pre-set at 5-1/2 in. rough-in height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Collection:
- Ezcarry®
- Depth:
- 15-7/10 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 16-3/4 in
- Length:
- 15-7/10 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 889934084917
- WaterSense Labeled:
- No
- Width:
- 19-4/25 in