16-3/4 x 4 in. No Hub Right Hand Horizontal Carrier in Cast Iron
EZCarry® 16-3/4 x 4 in. No Hub Right Hand Horizontal Carrier in Cast Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500 lb
- 5-1/2" standard or 7-1/2" ADA rough-in to meet application need
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
- Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- Collection:
- EZCarry®
- Depth:
- 8-81/100 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 16-3/4 in
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- UL Listed:
- No
- UPC:
- 889934086591
- WaterSense Labeled:
- No
- Width:
- 19-4/25 in