18 in. Cast Iron Siphon Jet
EZCarry® 18 in. Cast Iron Siphon Jet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- No
- Application:
- Residential
- Collection:
- EZCarry®
- Depth:
- 17-1/8 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 30 in
- Installation Type:
- Floor Mount, Vertical
- Length:
- 31-1/4 in
- Material:
- Cast Iron
- Product Type:
- Siphon Jet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240948501
- WaterSense Labeled:
- No
- Width:
- 18 in