This product requires certification to purchase.

24-1/5 x 4 in. Cast Iron Water Closet Carrier

Zurn

Ezcarry® 24-1/5 x 4 in. Cast Iron Water Closet Carrier

  • Fast #
  • Part #ZZ1201ND4XB
  • Item #7959360
  • Manufacturer Part #Z1201-ND4-XB
3.6 out of 5 Customer Rating
Brand image
Zurn

Ezcarry® 24-1/5 x 4 in. Cast Iron Water Closet Carrier

  • Fast #
  • Part #ZZ1201ND4XB
  • Item #7959360
  • Manufacturer Part #Z1201-ND4-XB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • 1/2 in. rear anchor tie-down and rigid support frame assembly provide loading capabilities up to 1,000 lb for safe support in bariatric installations
  • Safely specify extra heavy-duty applications with confidence using tested system
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
  • Requires Certification
Dimensions & Measurements
Depth
24-1/5 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub x No Hub x No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Height
16-3/4 in
Length
24-1/5 in
Width
19-4/25 in
Characteristics & Features
Adjustable
Yes
Collection
Ezcarry®
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
Product Type
Closet Carrier
UL Listed
No
UPC
889934084948