This product requires certification to purchase.

24 x 4 in. No-Hub Water Carrier Closet System

Zurn

EZCarry™ 24 x 4 in. No-Hub Water Carrier Closet System

  • Fast #
  • Part #ZZ1202N4
  • Item #5106306
  • Manufacturer Part #Z1202-N4
3.8 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 24 x 4 in. No-Hub Water Carrier Closet System

  • Fast #
  • Part #ZZ1202N4
  • Item #5106306
  • Manufacturer Part #Z1202-N4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Protect facilities from excessive loading with standard system design for loading up to 500 lb.
  • Install faster with labor saving features on a 30% lighter system
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
  • Reduce adjustment time with factory-assembled trim and universal feet pre-set at 5-1/2" rough-in height
  • Requires Certification
Dimensions & Measurements
Depth
20-3/4 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
30 in
Length
20-3/4 in
Width
17-1/8 in
Characteristics & Features
Adjustable
Yes
Collection
EZCarry™
Installation Type
Floor Mount
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
BAA Compliant
No
Product Type
Closet Carrier
UPC
670240946606