This product requires certification to purchase.

4 in. Adjustable Horizontal Water Closet

Zurn

EZCarry™ 4 in. Adjustable Horizontal Water Closet

  • Fast #
  • Part #ZZ1201NL4CL12RYK17
  • Item #7262231
  • Manufacturer Part #Z1201-NL4-CL12-RYK17
5 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 4 in. Adjustable Horizontal Water Closet

  • Fast #
  • Part #ZZ1201NL4CL12RYK17
  • Item #7262231
  • Manufacturer Part #Z1201-NL4-CL12-RYK17
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Protect facilities from excessive loading with standard system design for loading up to 500 lb.
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Requires Certification
Dimensions & Measurements
Depth
21 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
4 in
Height
18 in
Length
21 in
Width
17 in
Characteristics & Features
Adjustable
Yes
Collection
EZCarry™
Installation Type
Floor Mount
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
BAA Compliant
No
Product Type
Closet Carrier
UPC
889934089394