This product requires certification to purchase.

4 in. No-Hub Adjustable Vertical Double Siphon Jet Water Closet Carrier System

Zurn

EZCarry™ 4 in. No-Hub Adjustable Vertical Double Siphon Jet Water Closet Carrier System

  • Fast #
  • Part #ZZ12022ND4
  • Item #5106361
  • Manufacturer Part #Z1202-2ND4
4.9 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 4 in. No-Hub Adjustable Vertical Double Siphon Jet Water Closet Carrier System

  • Fast #
  • Part #ZZ12022ND4
  • Item #5106361
  • Manufacturer Part #Z1202-2ND4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Protect facilities from excessive loading with standard system design for loading up to 500 lb.
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Maintain a sanitary environment with wall-mounted fixture
  • Requires Certification
Dimensions & Measurements
Depth
31-1/2 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
30 in
Length
31-1/2 in
Width
17-1/8 in
Characteristics & Features
Collection
EZCarry™
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
BAA Compliant
No
Product Type
Closet Carrier
UPC
670240948327