4 in. No-Hub Horizontal Back-to-Back Double Inlet Closet Carrier in Black
EZCarry® 4 in. No-Hub Horizontal Back-to-Back Double Inlet Closet Carrier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- EZCarry®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-1/5
- Height:
- 18
- Length:
- 24-1/5
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Type:
- ZZ1201ND4CE12
- UPC:
- 670240168435
- Width:
- 17-3/50