This product requires certification to purchase.

4 in. No Hub Horizontal Right Hand Closet Carrier

Zurn

EZCarry™ 4 in. No Hub Horizontal Right Hand Closet Carrier

  • Fast #
  • Part #ZZ1201NR4RYK17
  • Item #7578154
  • Manufacturer Part #Z1201-NR4-RYK17
4.4 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 4 in. No Hub Horizontal Right Hand Closet Carrier

  • Fast #
  • Part #ZZ1201NR4RYK17
  • Item #7578154
  • Manufacturer Part #Z1201-NR4-RYK17
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
Adjustable:
No
Collection:
EZCarry™
Depth:
56-3/16 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
26-332/625 in
Length:
56-3/16 in
Material:
Cast Iron
Product Type:
Closet Carrier
UPC:
889934089455
WaterSense Labeled:
No
Width:
53-3/4 in