This product requires certification to purchase.

4 x 4 in. No-Hub Inlet Closet Carrier

Zurn

EZCarry™ 4 x 4 in. No-Hub Inlet Closet Carrier

  • Fast #
  • Part #ZZ1201ND4CL12
  • Item #7184750
  • Manufacturer Part #Z1201-ND4-CL=12
5 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 4 x 4 in. No-Hub Inlet Closet Carrier

  • Fast #
  • Part #ZZ1201ND4CL12
  • Item #7184750
  • Manufacturer Part #Z1201-ND4-CL=12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Requires Certification
Dimensions & Measurements
Depth
24-1/5 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
18 in
Length
24-1/5 in
Width
17-3/50 in
Characteristics & Features
Adjustable
Yes
Collection
EZCarry™
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
BAA Compliant
No
Product Type
Closet Carrier
UPC
670240948877