This product requires certification to purchase.

4 x 4 in. No-Hub Right Hand Inlet Closet Carrier

Zurn

EZCarry™ 4 x 4 in. No-Hub Right Hand Inlet Closet Carrier

  • Fast #
  • Part #ZZ1201NR4CL12
  • Item #7184748
  • Manufacturer Part #Z1201-NR4-CL=12
3.6 out of 5 Customer Rating
Brand image
Zurn

EZCarry™ 4 x 4 in. No-Hub Right Hand Inlet Closet Carrier

  • Fast #
  • Part #ZZ1201NR4CL12
  • Item #7184748
  • Manufacturer Part #Z1201-NR4-CL=12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Requires Certification
Dimensions & Measurements
Depth
15-7/10 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
17 in
Length
15-7/10 in
Width
17-9/100 in
Characteristics & Features
Adjustable
Yes
Collection
EZCarry™
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.6.1M
BAA Compliant
No
Product Type
Closet Carrier
UPC
670240965256