No Hub Right Hand Inlet with 7-1/2 in. Non-Adjustable Coupling in Blue
EZCarry® No Hub Right Hand Inlet with 7-1/2 in. Non-Adjustable Coupling in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Healthcare, Commercial
- Collection:
- EZCarry®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 in
- UL Listed:
- No
- UPC:
- 889934125986
- WaterSense Labeled:
- No