This product requires certification to purchase.

Wax Ring Repair Gasket

Zurn

Flo-Bowl Jr Wax Ring Repair Gasket

  • Fast #
  • Part #ZCF2991
  • Item #2178865
  • Manufacturer Part #CF2991
4.4 out of 5 Customer Rating
Brand image
Zurn

Flo-Bowl Jr Wax Ring Repair Gasket

  • Fast #
  • Part #ZCF2991
  • Item #2178865
  • Manufacturer Part #CF2991
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Eliminates the need for a double-stacked wax rings on toilet system
  • UPC, IAPMO and CSA approved
  • Easy to install and guaranteed not to leak
  • Made in the U.S.A. with lifetime guarantee
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Size
3 in - 4 in
Included Components
Hardware Included
No
With Horn
No
Characteristics & Features
Collection
Flo-Bowl Jr
Extra Wax
No
Material
Plastic, Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240583566