This product requires certification to purchase.

FloForce® 6 in. Cast Iron High Performance Roof Drain

Zurn

FloForce® 6 in. Cast Iron High Performance Roof Drain

  • Fast #
  • Part #ZZ100F6NH
  • Item #9564500
  • Manufacturer Part #Z100F-6NH
5 out of 5 Customer Rating
Brand image
Zurn

FloForce® 6 in. Cast Iron High Performance Roof Drain

  • Fast #
  • Part #ZZ100F6NH
  • Item #9564500
  • Manufacturer Part #Z100F-6NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Reduces construction cost by optimizing storm system design with more efficient roof drain performance
  • Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
  • Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
  • Tested in accordance with industry-subscribed testing methods
  • Z100 FLOFORCE provides flow efficiency, lean construction, and code compliance
  • Repair parts available
  • Requires Certification

Specifications

ASME:
ASME A112.6.4
Adjustable:
No
End Connection 1:
No Hub
Fits Pipe Size:
6 in
Length:
20-9/100
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZ100F6NH
UPC:
889934195606
Width:
20-9/100