This product requires certification to purchase.

Floor Mount Concealed Arm System for AM-0356.421 Wall Mount Lavatory Sink

Zurn

Floor Mount Concealed Arm System for AM-0356.421 Wall Mount Lavatory Sink

  • Fast #
  • Part #ZZ1231FAM0356421
  • Item #7960146
  • Manufacturer Part #Z1231-F/AM-0356.421
4 out of 5 Customer Rating
Brand image
Zurn

Floor Mount Concealed Arm System for AM-0356.421 Wall Mount Lavatory Sink

  • Fast #
  • Part #ZZ1231FAM0356421
  • Item #7960146
  • Manufacturer Part #Z1231-F/AM-0356.421
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rectangular uprights provide for rigid installation
  • 250 lb. load rating
  • Carrier code book provides users with the right configuration for the application
  • Third party certified thru IAPMO
  • Custom-length plates available to facilitate pre-fabrication applications.
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
36 in
Length
4 in
Width
10 in
Included Components
Hardware Included
No
Characteristics & Features
Brand Model Compatibility
AM-0356.421 Wall Mount Lavatory Sink
Installation Type
Floor Mount
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Concealed Arm System
UPC
670240062221