This product requires certification to purchase.

Flush Valve Support for Zurn Z1204-N-XH Extra Heavy Duty Adjustable Vertical Siphon Jet No-Hub

Zurn

Flush Valve Support for Zurn Z1204-N-XH Extra Heavy Duty Adjustable Vertical Siphon Jet No-Hub

  • Fast #
  • Part #ZZ1200SPLYSPRTWC
  • Item #2903411
  • Manufacturer Part #Z1200-SPLY-SPRT-WC
5 out of 5 Customer Rating
Brand image
Zurn

Flush Valve Support for Zurn Z1204-N-XH Extra Heavy Duty Adjustable Vertical Siphon Jet No-Hub

  • Fast #
  • Part #ZZ1200SPLYSPRTWC
  • Item #2903411
  • Manufacturer Part #Z1200-SPLY-SPRT-WC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5-5/8 in
Height
1 in
Length
5-5/8 in
Width
1 in
Characteristics & Features
Brand Model Compatibility
Zurn Industries Z1204-N-XH Extra Heavy Duty Adjustable Vertical Siphon Jet
Material
Cast Iron, Steel
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
UPC
670240063051