75 gpm Fiberglass Reinforced Plastic Hydro-Mechanical Grease Interceptor with 4 in. Inlet
Fog-Ceptor® 75 gpm Fiberglass Reinforced Plastic Hydro-Mechanical Grease Interceptor with 4 in. Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete family of FOG-captor fiberglass interceptors available from 35 gpm to 100 gpm
- Retrofits fats, oil, or grease separators
- Fiberglass construction for long service life - backed by a limited lifetime warranty
- Delivered within 24 - 48 hours
- Certified by PDI, IAPMO (UPC), and CSA
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Residential
- CSA Certified:
- CSA B481.1
- Capacity:
- 150 lb
- Collection:
- Fog-Ceptor®
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flow Rate:
- 75 gpm
- Height:
- 33-1/2
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Fiberglass Reinforced Polymer
- Product Type:
- Grease Interceptor
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 889934184952
- Width:
- 36