1.5 gpm Sensor Bathroom Sink Faucet in Brushed Nickel with Gear-Driven Ceramic Cartridge
Fulmer Series® 1.5 gpm Sensor Bathroom Sink Faucet in Brushed Nickel with Gear-Driven Ceramic Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- CEC Compliant
- Hydro X Power technology delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life of a commercial restroom
- Sensor Flush Valve, Hands-free Operation, No Solenoid, Top Mount Flush Valve, Water Closet Flush Valve, Hydropower, Hardwired, Plug-in, Hydro X Power, Gear-driven Ceramic Cartridge, Gear-operated Flush Valve, Clog-resistant Filtered Diaphragm, AquaVantage diaphragm, touchless, Mechanical Override Button, Line Flushing
- Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and buildup for easy maintenance; outlasts and outperforms solenoids
- Hydro X Power technology option delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life of a commercial restroom
- Intuitive and effortless, no delay touchless sensor water activation
- Bluetooth app standard for point-of-use wireless programmable metering, on-demand or automatic line flushing, timeout and sensor sensitivity settings
- PlumbSMART connected option for remote monitoring and real-time usage insights to your connected plumbing ecosystem
- Shipped standard with high-efficiency water flow rates of 0.5 GPM; other flow rates available
- Quiet water flow and soft-close technology that eliminates water hammer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fulmer Series®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 5-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- No
- Height:
- 5-1/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4
- Spout Reach:
- 3-3/4
- Type:
- ZZG6951BN
- UPC:
- 889934288360
- Width:
- 2-3/4