This product requires certification to purchase.

Galvanized Steel Sump Receiver

Zurn

Galvanized Steel Sump Receiver

  • Fast #
  • Part #ZP100RUSA
  • Item #1377103
  • Manufacturer Part #P100-R-USA
4.9 out of 5 Customer Rating
Brand image
Zurn

Galvanized Steel Sump Receiver

  • Fast #
  • Part #ZP100RUSA
  • Item #1377103
  • Manufacturer Part #P100-R-USA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multiple slot arrangements to accommodate a variety of roof decks
  • Part/Repair Part - Sump Receiver Only
  • Constructed of 14-gauge steel with a corrosive-resistant finish
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Requires Certification

Specifications

Drain Component Type:
Sump Receiver
Drain Type:
Roof Drain
Height:
1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
670240231481