This product requires certification to purchase.

Gasket for Z842J4-DM-15F

Zurn

Gasket for Z842J4-DM-15F

  • Fast #
  • Part #Z59748001
  • Item #3622980
  • Manufacturer Part #59748001
3.7 out of 5 Customer Rating
Brand image
Zurn

Gasket for Z842J4-DM-15F

  • Fast #
  • Part #Z59748001
  • Item #3622980
  • Manufacturer Part #59748001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement gasket for Zurn Z85100-WM foot pedal valve
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Z842J4-DM-15F
Color Finish Name:
Chrome
Faucet Part Type:
Gasket
GSA Approved:
No
IAPMO Listed:
No
Material:
Rubber
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
15-1/4 in
UPC:
670240438385
WaterSense Labeled:
No