This product requires certification to purchase.

Gooseneck Overflow Ring Black

Zurn

Gooseneck Overflow Ring Black

  • Fast #
  • Part #Z58155018
  • Item #2936514
  • Manufacturer Part #58155018
3.7 out of 5 Customer Rating
Brand image
Zurn

Gooseneck Overflow Ring Black

  • Fast #
  • Part #Z58155018
  • Item #2936514
  • Manufacturer Part #58155018
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Aqua Spec® faucets
  • Certified to NSF 61 standard
  • Positive shutoff eliminates drips and leakage to save water
  • For use with Z812, Z821, Z824, Z825, Z826, Z831, Z831 ICT, Z841, Z842, Z843, Z867, and Z871
  • Durable, 70 durometer EPDM rubber prevents leaks
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
739/1000 in
Faucet Part Type:
O-Ring
Length:
7 in
Material:
Rubber
Material Type:
EPDM
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240416420