Guide Assembly for AquaFlush® Z6000
Guide Assembly for AquaFlush® Z6000
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reversible flow ring for black segmented diaphragm
- For use with AquaVantage® and AquaFlush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Sloan product no. Royal/Regal A-163-A
- Ideal for commercial applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- AquaFlush® Z6000
- Color Finish Name:
- Blue, White
- Depth:
- 7
- Height:
- 4
- Length:
- 7
- Material:
- Plastic
- Product Type:
- Guide Assembly
- UL Listed:
- No
- UPC:
- 670240576421
- Width:
- 6