Handle Plastic INDEX Button Blue
Handle Plastic INDEX Button Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blue plastic material construction
- Color coded for cold tap temperature indication
- Zurn AquaSpec® faucets replacement parts and accessories provide long-lasting durability
- Suitable for commercial restroom applications
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 7/10
- Material:
- Plastic
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- Z59454002
- UPC:
- 670240415294
- Width:
- 1-3/10