Handle
Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn AquaSpec® faucets
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Provides a secure installation
- Robust solution for replacement or repair
- Ideal for commercial applications
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z875L7
- Faucet Part Type:
- Handle
- Handle Type:
- Tee
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240436374