Heavy Duty Insulated Handle, Spacer, Washer and Ring
Heavy Duty Insulated Handle, Spacer, Washer and Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240553965
- WaterSense Labeled:
- No
- Width:
- 6