H&S ADJ HORIZONTAL EXTENDED SINGLE SIPHON JET WATER CLOSET
H&S ADJ HORIZONTAL EXTENDED SINGLE SIPHON JET WATER CLOSET
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 39 in
- Height:
- 17 in
- Length:
- 39 in
- Material:
- Cast Iron, Plastic, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240121409
- Width:
- 14 in