ICT Mounting Hardware Bag
ICT Mounting Hardware Bag
Product Details
Product Details
- For use with Zurn AquaSpec® faucets
- Includes nut, retaining ring, brass washers, and rubber seal
- Low Lead Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Depth:
- 7
- Faucet Part Type:
- Mounting Hardware
- Height:
- 4
- Length:
- 7
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240418462
- Width:
- 6