INT BENDING SPRG
INT BENDING SPRG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bending spring tool for PEX-AL-PEX
- Used to help ease bending of tubing
Specifications
- Height:
- 1-3/7
- Length:
- 1-3/7
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- QQHPAPISJ
- UPC:
- 084169001139
- Width:
- 21