This product requires certification to purchase.

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

Zurn

LC® 12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZFD2375NHP
  • Item #1596370
  • Manufacturer Part #FD-2375-NH4
4.8 out of 5 Customer Rating
Brand image
Zurn

LC® 12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZFD2375NHP
  • Item #1596370
  • Manufacturer Part #FD-2375-NH4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended for sanitary installations
  • White, acid-resistant coated cast iron body with PVC anti-splash dome strainer
  • Full, 1/2 and 3/4 grate options available (grate not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
LC®
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
12 in x 12 in x 8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
670240490079
Width:
12 in