2 in. Hub PVC White Floor Drain with 6-1/16 in. Round Cast Iron Grate and 1/2 in. Trap Primer Connection
LC® 2 in. Hub PVC White Floor Drain with 6-1/16 in. Round Cast Iron Grate and 1/2 in. Trap Primer Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable head and grate
Specifications
- Adjustable:
- Yes
- Collection:
- LC®
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240489363