2 x 8-9/16 x 8-9/16 x 6 in. Floor Mount Cast Iron Floor Sink
LC® 2 x 8-9/16 x 8-9/16 x 6 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Features a 12-inch cast- iron body with a white acid-resisting porcelain enamel interior coating
- Includes an ABS anti-splash dome strainer to prevent splash back
- Durable construction stands up to tough environments
- Recommended for kitchen or sanitary areas as an indirect waste receptor
- Intuitive and flexible installation saving time and money
- Optional full, 1/2 and 3/4 grate options available
- 1-year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- LC®
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Length:
- 12 in
- Shape:
- Square
- Sink Bowl Size:
- 8-9/16 in x 8-9/16 in x 6 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 670240490116
- Width:
- 12 in